Beli cable stripper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Swivel Blade Cable StripperDeskripsi:Durable plastic bodies with hardened and ground sharpened steel blades with precise depth of cut adjustment. Spring loaded safety cover, covers the blade when not in use. For standard and solid conductors. Hardened steel blades. CS16 For stripping of all common round cables of 4 - 16mm. Wire stripper adjusts automatically to diameter of wire to allow quick and accurate stripping. Stripping blades are made from hardened steel. Overall length: 125mm. CS27 For stripping of all common round cables of 4 - 28mm. Wire stripper adjusts automatically to diameter of wire to allow quick and accurate stripping. Stripping blades are made from hardened steel. Overall length: 130mm. CS28 Complete with hook knife for splitting flat and ribbon cables along its length. Overall length: 170mm.atribut:
- Type: Wire Stripper
- Tool Features: Wire Cutter
- Handle Material: Plastic
- Blade Material: Hardened Steel
- monotaro Cable Stripper (Alat Kupas Kabel)Deskripsi:You can easily and vertically split easily with leverDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 141
- Weight (g): 160
- Ability: Outer diameter phi 4.5 ~ 25mm (strip range)
- JOKARI Cable Stripperatribut:
- Total Length: 130mm
- Applicable wire (mm): 4.0 to 15.0
- Compatible Cable (mm²): 1.5/2.5
- LOBSTER(LOBTEX) Cable Stripper (Alat Kupas Kabel)Deskripsi:-By setting the hook part on the cable and rotating it, it is possible to easily cut the insulation without damaging the cable.-Spare blades are built in the main unit.-Sharpness is sustained with a precision polished finish blade of special hard steel wi
- JOKARI Cable Stripperatribut:
- Total Length: 98mm
- Compatible Cable: 4.8 to 7.5mm
- CHANNELLOCK Wire Stripper & Cable SlitterDeskripsi:Multifunction wire strippers remove insulation and perform other actions such as crimping, cutting, and looping. Sharp-edged slots in the jaws match specific electrical wire gauges to remove insulation. Also known as wire stripper pliers, they hold wire within a slot, squeeze their jaws to press through the insulation, and slide the insulation off the end of the wire.atribut:
- UNSPSC: 27111510
- Application: Cutting; Stripping
- Body Material: Plastic
- Grip Material: Plastic
- Grip Style: Standard Cushion
- Handle Color: Blue
- Handle Style: Standard
- Insulated: No
- Max. Stripping Capacity - Solid Wire (AWG): 10
- Max. Stripping Capacity - Stranded Wire (AWG): 10
- Max. Wire/Cable Diameter (ga): 10
- Standards: ASME
- Tether Ready: No
- Tool Function: Cut
- Type: Electrical Wire Strippers
- Wire Stripper Location: Nose Side
- OTC Wire Cutter/Stripper Automaticatribut:
- UNSPSC: 31160000
- Vessel Cable Stripper (Pengupas Kabel)Deskripsi:Easy to strip only by turning the body.Provided with the anti-slip pad for easy opening of the metal holding fixture.Adopts the ergonomic grip which is easy to grip and is not slippery.A cut-in depth can be easily adjusted with the dial at the bottom.atribut:
- Compatible Cable (mm): Sheath outer diameter 4 to 16
- Total Length (mm): 130
- CABLE PREP Wire Stripper & Cable Slitteratribut:
- UNSPSC: 27111510
- Blade Material: Steel
- For Wire/Cable Type: Coax Cable
- Insulated: No
- Max. Wire/Cable Diameter (inch): 1/4
- Standards: SCTE
- Stripping Capacity- Cable (inch): 1/4
- Tether Ready: No
- Type: Electrical Cable Strippers
- Kennedy Super Wire StripperDeskripsi:Super Wire Stripper & Cutter Fully insulated for all stranded and solid conductors from 0.2 to 6mm2. Automatically adjusts to the diameter of wire. Reinforced polymide construction. Overall length: 195mm. Unique self-adjusting cutting action for rapid repeatable wire stripping. Hardened and tempered ground steel blades housed in durable plastic bodies contoured to fit comfortably into the hand for extended periods of use encountered in electrical assembly industries.atribut:
- Compatible Wire Type: Electricity Cable
- Tool Features: Self Adjusting
- Handle Material: Plastic
- Blade Material: Steel
- Overall Length (mm): 195
- Nose Shape: Plier Nose
- eclassCode: 21049090
- TEKIRO Insulation Cutter (Pisau Pemotong Kabel)Deskripsi:Tekiro GT-IC14855 adalah cutter pengupas dan pemotong kabel yang dilengkapi dengan handle isolasi VDE sehingga tahan dan aman terhadap listrik hingga 1000 V. Dilengkapi handle grip yang nyaman digenggaman dan dilengkapi dengan penutup sehingga aman dan nyaman.Fungsi : Untuk memotong kabel atau mengupas kabel yang dialiri listrikMaterial : Carbon Steelatribut:
- Material: Carbon Steel
- Dimension 1 (mm): 196
- Dimension 3 (mm): 36
- Dimension 4 (mm): 17
- Dimension 5 (mm): 19
- Dimension 2 (mm): 157
- JOKARI Cable Stripperatribut:
- Compatible Cable: 8.0 to 28.0mm
- Total Length: 170mm
- JOKARI Cable Stripperatribut:
- Total Length: 132mm
- Compatible Cable: 4.0 to 16.0mm
- TEKIRO Cable Stripper Pliers Automatic (Pengups Kabel)Deskripsi:Automatic Wire Stripper TEKIRO - Tang Kupas Kabel Otomatis TekiroTEKIRO TANG PENGUPAS KABEL AUTOMATIS Merupakan alat untuk memotong atau mengupas kabel dengan bebagai macam ketebalan. Alat ini memiliki mata pisau beberapa ukuran mata sehingga tidak akan merusak kabel di dalamnya. Terbuat dari material berkualitas dan awet.Fungsi : memotong dan mengupas kabel.Material : CR-Vatribut:
- Size (inch): 8
- Tension Knob Micro Adjust (AWG/mm²): 30/0.05
- Dimension 1 (mm): 205
- Dimension 2 (mm): 48
- Dimension 3 (mm): 52
- Dimension 4 (mm): 152
- JOKARI Cable Stripperatribut:
- Total Length: 124mm
- Applicable wire (mm): 7
- Compatible Cable (mm²): 1.5
- DENSAN Wire StripperDeskripsi:●For IV wire stripsatribut:
- Applicable Replacement Blade: DIV-208KP
- Applicable Wire (mm²): 1.25/2.0/3.5/5.5/8.0
- Applicable wire: IV wire
- Applicable wire (mm): 1.25/2.0/3.5/5.5/8.0mm2
- Total Length (mm): 165
- TRUSCO Insulated Cable Knifeatribut:
- Blade length: 50mm
Daftar Harga cable stripper Terbaru October 2026
| Kennedy Swivel Blade Cable Stripper | Rp529.900 |
| monotaro Cable Stripper (Alat Kupas Kabel) | Rp279.900 |
| JOKARI Cable Stripper | Rp859.900 |
| WEIDMULLER Sheathing Strippers for PVC Insulated Round Cable | Rp809.900 |
| goot Wire Stripper & Cutter | Rp369.900 |
| LOBSTER(LOBTEX) Cable Stripper (Alat Kupas Kabel) | Rp629.900 |
| JOKARI Cable Stripper | Rp699.900 |
| CHANNELLOCK Wire Stripper & Cable Slitter | Rp499.900 |
| OTC Wire Cutter/Stripper Automatic | Rp1.099.900 |
| Vessel Cable Stripper (Pengupas Kabel) | Rp449.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/i3P102250651-7.jpg)



%20Cable%20Stripper%20(Alat%20Kupas%20Kabel)/P102743878-2.jpg)



/qlP104716957-1.jpg)



/25P103684077-2.jpg)


/kvP105678751-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)